FAG 29415-E1-XL SPHER THRUST BEARING 390003110000
Axial spherical roller bearing
See technical informationReferences
FAG:29415-E1-XL
Rubix:229A0576
Manufacturer :0390003110000
EAN:4012802190427

Product details : FAG 29415-E1-XL SPHER THRUST BEARING 390003110000
Axial spherical roller bearing 294..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 4600 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 51 mm |
| Basic static load, axial - C0a | 1540000 N |
| Basic dynamic load, axial - Ca | 650000 N |
Show UNSPSC/ECL@SS
£ 380.39 excl. VAT
/ Each
£ 456.47 incl. VAT
- Usually arrives within 14 working days
