NSK SPHER THRUST BEARING 29332E


Axial self-aligning roller bearing 29..E

References
nsk:29332E
rubix:105A7205
manufacturer :29332E 5
ean:00029176102202
brand logo
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter270 mm
Width67 mm
See all Specifications

Product details : NSK SPHER THRUST BEARING 29332E


Axial self-aligning roller bearings have a hollow-spherical running track in the outer race, and the barrel-shaped rolling bodies are arranged in a row at an angle to the bearing axis. In addition to very high axial loads, these bearings also absorb considerable radial loads. Due to the design of the rolling bodies, axial self-aligning roller bearings can compensate for misalignments and wave bends and are suitable for operation at moderate speeds.

Technical specifications


Attributes
Logistic Weight14000 g
Inner diameter160 mm
Outer diameter270 mm
Width67 mm
Show UNSPSC/ECL@SS
£ 1,191.28 excl. VAT
/ Each
£ 1,429.54 incl. VAT
  • Usually arrives within 14 working days