References
NTN:29415
Rubix:204A6543
EAN:4547359290950

Product details : NTN 29415 SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x51 mm |
|---|---|
| Logistic Weight | 5110 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 51 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 425.37 excl. VAT
/ Each
£ 510.44 incl. VAT
- Usually arrives within 14 working days
