Axial spherical roller bearing
Inner diameter | 380 mm |
---|---|
Outer diameter | 520 mm |
Width | 85 mm |
Logistic Weight | 50700 g |
---|---|
Inner diameter | 380 mm |
Outer diameter | 520 mm |
Width | 85 mm |
Cage | brass |
Reference speed | 660 rpm |
Basic static load, axial - C0a | 9000000 N |
Basic dynamic load, axial - Ca | 2000000 N |
Usually arrives within 14 working days