References
NTN:29414
Rubix:204A6541
EAN:4547359290943

Product details : NTN 29414 SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x48 mm |
|---|---|
| Logistic Weight | 4210 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 48 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 409.02 excl. VAT
/ Each
£ 490.82 incl. VAT
- Usually arrives within 14 working days
