Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Accessory for abrasive sheets
3M 7000032190- HOOKIT PURPLE HANDBLOCK MULTIHOLE 70MMX396MM 05172
3M 7000032190- HOOKIT PURPLE HANDBLOCK MULTIHOLE 70MMX396MM 05172
Accessory for abrasive sheets 3M
References
3m:
Q05172
rubix:
262A8457
manufacturer :
7000032190
ean:
04046719287338
Technical specifications
Type
hand block
Product details
Technical specifications
Product details : 3M 7000032190- HOOKIT PURPLE HANDBLOCK MULTIHOLE 70MMX396MM 05172
Sand filler easily and effectively with 3M™ Hookit™ Purple+ Handblock Multihole. Our range of hand blocks are optimised for manual sanding applications and dust extraction, to create a cleaner workplace environment.
Technical specifications
Attributes
Type
hand block
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.89
excl. VAT
/
Each
£
148.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 05171 HOOKIT PURPLE+ HANDBLOCK MULTI HOLE 70MMX198MM
3M 50728 HOOKIT PURPLE+ CURVED ADAPTER SET MULTI HOLE 70X127MM
3M 05742 (PK5) 3M SOFT HOOKIT HAND BLOCKS
ROEBUCK GBH1325 SPIRABAND HOLDER 13MM X 25MM
3M 05173 HOOKIT PURPLE+ HANDBLOCK MULTI HOLE 115MMX225MM
NORTON SELG GRIP BACK UP PAD 178MM 5/8 63642595940
NORTON SELG GRIP BACK UP PAD 115MM 5/8 63642595937
3M 05170 HOOKIT PURPLE + HANDBLOCK MULTIHOLE 70MM X 127MM
3M 50729 HOOKIT PURPLE+ CURVED ADAPTER SET MULTI HOLE 70X198MM
3M 05774 HOOKIT SOFT INTERFACE PAD 150MMX10MM 7 HOLE
3M 7000045684 HOOKIT MARINE FAIRING BOARD 114 MM X 762 MM RIGID 83497
3M SB/3M TOOL 961 TWIST-LOK PAD HOLDER LIGHT GREY 63MMX89MMX121MM
SIA 8330.1258.0180 PAPER SHEET 115 X 280 MM P180 BOX 100
ROEBUCK 886474 NON WOVEN HAND PAD 150 X 229 MM NORMAL P240
DEWALT DETAIL SANDING SHEETS 93 X 93MM 80 GRADE PACK OF 10 DT3092-QZ