WERA 059330 800/4Z BIT SLOTTED 1/5.5/50 EXTRA TOUGH

800/4 End pieces Z

See technical information

References

Wera:05059330001
Rubix:2517947
EAN:4013288011589
brand logo

Technical specifications

Length50 mm
Imprint size1x5,5 mm
Imprintflat

Product details : WERA 059330 800/4Z BIT SLOTTED 1/5.5/50 EXTRA TOUGH


Features: Connection: 1/4 hexagon, suitable for holders according to DIN 3126-F 6,3, ISO 1173. Type: extra hard, particularly suitable for screws that are intended to penetrate hard materials (e.g. sheet metal or metal).

Applications

Application: slotted screw

Technical specifications


Attributes
Length50 mm
Imprint size1x5,5 mm
Imprintflat
£ 2.90 excl. VAT
/ Each
£ 3.48 incl. VAT
  • Delivery usually within ( 5 ) days