References
Draper:64028
Rubix:382A5231
Manufacturer :64028
EAN:5010559640287

Product details : DRAPER 64028 10PC 25MM 5.5MM P.SLOT.S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | 5.5 mm |
| Imprint | flat |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Delivery usually within ( 7 ) days
