References
Bahco:59S/50H4-2P
Rubix:401A7273
EAN:7314150259359



Product details : BAHCO 59S/50H4-2P 2XBITS HEX4 50MM 1/4 STANDARD
For hexagonal head screws, in metric
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Height | 50 mm |
| Model | 59s/50h4-2p |
| Size | h4 (4 mm) |
Show UNSPSC/ECL@SS
£ 10.15 excl. VAT
/ Each
£ 12.18 incl. VAT
- Delivery usually within ( 14 ) days
