References
Bahco:59S/PH1-IP
Rubix:401A7175
EAN:7314150206780

Product details : BAHCO 59S/PH1-IP BIT PH1 25MM 1/4 DR STAD
For Phillips head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphated finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphated finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)
Strengths
1/4" Standard Screwdriver Bit for Phillips Head Screws 25 mm
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Height | 25 mm |
| Model | 59s/ph1-ip |
| Material | high-grade alloy steel |
| Size | ph1 |
| Drive Type | 1/4 hexagon (din 3126, iso 1173, type c 6,3) |
| Coating | zinc phosphate coating |
Show UNSPSC/ECL@SS
£ 0.59 excl. VAT
/ Each
£ 0.71 incl. VAT
- Delivery usually within ( 14 ) days
