References
Bahco:74S/H17-2P
Rubix:401A7797
EAN:7314150261673



Product details : BAHCO 74S/H17-2P 2XBITS HEX 17X38 MM 7/16
For hexagon head screws
Suitable for power tools. Higher breaking torque and longer service life
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
7/16” hex drive. DIN 3126, ISO 1173, style E 11,2
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Suitable for power tools. Higher breaking torque and longer service life
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
7/16” hex drive. DIN 3126, ISO 1173, style E 11,2
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 96 g |
|---|---|
| Height | 35 mm |
| Model | 74s/h17-2p |
| Size | 17 |
Show UNSPSC/ECL@SS
£ 23.18 excl. VAT
/ Each
£ 27.82 incl. VAT
- Delivery usually within ( 14 ) days
