References
Bahco:59S/T45-3P
Rubix:401A8163
EAN:7314150258918



Product details : BAHCO 59S/T45-3P 3XBITS T45 25MM 1/4 STANDARD
Drive: 1/4" DIN 3126-C 6,3, ISO 1173. Finish: zinc-phosphate finish. Material: high-alloy quality steel, ideal for bits. Application: for all screw applications in trade and industry. Packaged in blisters of 3 pieces.
For TORX® head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 5 and 10 pieces and 2-component plastic box of 30 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 5 and 10 pieces and 2-component plastic box of 30 pieces
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Height | 25 mm |
| Model | 59s/t45-3p |
| Size | t45 x 25 mm |
Show UNSPSC/ECL@SS
£ 11.31 excl. VAT
/ Each
£ 13.57 incl. VAT
- Delivery usually within ( 14 ) days
