References
Bahco:62TIN/T30
Rubix:401A7337
EAN:7314150199464

Product details : BAHCO 62TIN/T30 10XBITS T30 25MM 1/4 TIN
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
For TORX® head screws
For high volume production and continuous use
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Titanium nitride finish
Available in small blister pack of 2 pieces or plastic box of 10 pieces
Titanium coating for required hardness. Extremely wear resistant
For TORX® head screws
For high volume production and continuous use
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Titanium nitride finish
Available in small blister pack of 2 pieces or plastic box of 10 pieces
Titanium coating for required hardness. Extremely wear resistant
Strengths
1/4" Tin Torsion Screwdriver Bits for TORX® Head Screws 25 mm
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Height | 25 mm |
| Model | 62tin/t30 |
| Material | high-grade alloy steel |
| Size | 25 mm |
| Drive Type | 1/4 (din 3126-c6.3, iso 1173) |
| Coating | titanium nitride (tin) |
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ Each
£ 32.28 incl. VAT
- Delivery usually within ( 14 ) days
