51a series sockets
Square drive adapter | 1/2 '' |
---|---|
Diameter | 22.7 mm |
Length | 83 mm |
Logistics dimensions (L x W x H) | 23x23x83 mm |
---|---|
Logistic Weight | 131 g |
Square drive adapter | 1/2 '' |
Diameter | 22.7 mm |
Length | 83 mm |
Finishing | chromed |
Weight | 131 g |
Usually arrives within 14 working days