References
Bahco:92-106-1P
Rubix:401A6702
Manufacturer :92-106-1P
EAN:7314150474899



Product details : BAHCO 92-106-1P OSC SEGMENT BLADE HSS METAL 85
Solid HSS saw blade with metal teeth for sheet metal up to approx. 1 mm
Also for plastics, fibre glass-reinforced plastic, wood, putty, and copper or copper alloys
Outstanding cutting speed. Clean, thin kerf
Segmented; ideal for working in corners and on edges without overcutting
Starlock shank – fits most types of multi-tool machines
Available in 1-pack
Also for plastics, fibre glass-reinforced plastic, wood, putty, and copper or copper alloys
Outstanding cutting speed. Clean, thin kerf
Segmented; ideal for working in corners and on edges without overcutting
Starlock shank – fits most types of multi-tool machines
Available in 1-pack
Technical specifications
Attributes
| Drilling diameter | 85 mm |
|---|---|
| Shank type | cylindrical |
| Body material | hss |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 21.95 excl. VAT
/ Each
£ 26.34 incl. VAT
- Delivery usually within ( 14 ) days
