GUHRING 00317 002.200 HSS/HSCO COATED DRILLS 9003170022000
HSS-CO drills Series 317
See technical informationReferences
Gühring:317 2.200
Rubix:344A8615
Manufacturer :9003170022000
EAN:4031093099127


Technical specifications
| Drilling diameter | 2.2 mm |
|---|---|
| Total length | 90 mm |
| Length of cut | 59 mm |
Product details : GUHRING 00317 002.200 HSS/HSCO COATED DRILLS 9003170022000
HSCO spiral drill long 2,200 DIN 340RN cyl
Technical specifications
Attributes
| Drilling diameter | 2.2 mm |
|---|---|
| Total length | 90 mm |
| Length of cut | 59 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 2.2 mm |
Show UNSPSC/ECL@SS
£ 11.24 excl. VAT
/ Each
£ 13.49 incl. VAT
- Usually arrives within 14 working days