References
Bahco:4413-10.20
Rubix:401A8434
Manufacturer :4413-10.20
EAN:7314150372041


Technical specifications
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : BAHCO 4413-10.20 HSS-G DRILL
Size 1 mm up to 4 mm, two drills in each tube
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Speed Point, no need to pre-punch or pilot drill up to 10mm diameter
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless steel
Manufactured to DIN 338 N
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Speed Point, no need to pre-punch or pilot drill up to 10mm diameter
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless steel
Manufactured to DIN 338 N
Technical specifications
Attributes
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Body material | hss |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 10.2 mm |
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
- Delivery usually within ( 14 ) days