References
Dormer:A02210.0
Rubix:1196636
Manufacturer :5967198
EAN:7320760588734





Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
Product details : DORMER A02210.0 STUB DRILL 10.00 MM 5967198
Applications
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 113.00 excl. VAT
/ 10 pieces
£ 135.60 incl. VAT
- Usually arrives within 14 working days