DORMER A00215.0 JOBBER DRILL 15.00 MM 5967382


Spiral drill HSS A002

References
dormer:A00215.0
rubix:1059629
manufacturer :5967382
ean:7320760385265
Jobber Drill 15.00 mm DIN 338
brand logo
Technical specifications
Drilling diameter15 mm
Total length169 mm
Length of cut114 mm
See all Specifications

Product details : DORMER A00215.0 JOBBER DRILL 15.00 MM 5967382


HSS short spiral drill with cylindrical shaft DIN 338 N 118° TiN-tip coated 4xD for steel <850 N/mm². Cast iron Aluminium alloys <0.5%. Synthetic materials such as thermo-and duraplastics.
FORET 15.00 COURT QC A002 HSS-TIN waist

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Thermoplastics, Plastic-Duraplastics
• Aluminium/Magnesium - Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)

Technical specifications


Attributes
Drilling diameter15 mm
Total length169 mm
Length of cut114 mm
Din standarddin 338
Coatingtin/blank
Ratio of diameter to length of drill hole4xd
Machining materialsteel, cast iron, aluminium alloys, synthetic materials such as thermo-and duraplastics
Body materialhss
Sharpeningstandard
Tip angle118 °
Internal coolingno
Tail diameter15 mm
Show UNSPSC/ECL@SS
£ 31.24 excl. VAT
/ Each
£ 37.49 incl. VAT
  • Usually arrives within 14 working days