References
Bahco:4415-3.25
Rubix:401A7580
Manufacturer :4415-3.25
EAN:7314150394265




Technical specifications
| Drilling diameter | 3.25 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
Product details : BAHCO 4415-3.25 HSS-R DRILLS 2 PCS/PACK
Size 1 mm up to 4 mm, two drills in each tube
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Oxide coating reduces wear still with good and rapid chip removal
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Oxide coating reduces wear still with good and rapid chip removal
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Technical specifications
Attributes
| Drilling diameter | 3.25 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Ratio of diameter to length of drill hole | 0.09 |
| Body material | hss |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.25 mm |
Show UNSPSC/ECL@SS
£ 0.85 excl. VAT
/ Each
£ 1.02 incl. VAT
- Delivery usually within ( 14 ) days