References
Sandvik Coromant:860.1-0880-031A1-PM P1BM
Rubix:319A9414
Manufacturer :8151289
EAN:7323226355253


Technical specifications
| Drilling diameter | 8.8 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : SANDVIK 860.1-0880-031A1-PMP1BM SC DRILLS CORODRILL 8151289
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 8.8 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 3.159091 |
| Angle of helix | 26.9396 ° |
| Sharpening | symmetric point |
| Tail | cylindrical shank (din6535-ha) - metric 10 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (iso p) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 179.00 excl. VAT
/ Each
£ 214.80 incl. VAT
- Usually arrives within 14 working days