Micro Drill
Drilling diameter | 0.9 mm |
---|---|
Total length | 25 mm |
Length of cut | 4.5 mm |
Drilling diameter | 0.9 mm |
---|---|
Total length | 25 mm |
Length of cut | 4.5 mm |
Din standard | DIN 1899 |
Coating | Uncoated |
Tolerance | 0/0,004 mm |
Angle of helix | 118 ° |
Direction of cutting | Right |
Machining material | Steel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy;Others |
Body material | HSS-E |
Tip angle | 118 ° |
Internal cooling | Yes |
Tail diameter | 1.5 mm |
Usually arrives within 14 working days