References
Bahco:9646-13
Rubix:401A7963
Manufacturer :9646-13
EAN:7314150388301




Technical specifications
| Total length | 151 mm |
|---|---|
| Drilling diameter | 13 mm |
| Body material | steel |
Product details : BAHCO 9646-13 TWIST DRILL FOR WOOD
Made of hardened and tempered Chrome-Vanadium (CrV) Steel
High performance
Precision ground
Centring tip allows exact positioning of the hole
Shoulder cutters produce tear-free holes
High performance
Precision ground
Centring tip allows exact positioning of the hole
Shoulder cutters produce tear-free holes
Technical specifications
Attributes
| Total length | 151 mm |
|---|---|
| Drilling diameter | 13 mm |
| Body material | steel |
| Tail diameter | 9.95 mm |
| Type of tail | cylindrical |
| Length of cut | 96 mm |
Show UNSPSC/ECL@SS
£ 3.52 excl. VAT
/ Each
£ 4.22 incl. VAT
- Delivery usually within ( 14 ) days