Filter Options
CATEGORIES
  • Wood Drill (33)
  • Wood Drill Set (4)
  • Brand

    26 Product(s) with 37 variant(s):

    Relevance
    • irwin:1921992
    • rubix:2535891
    • Total length
      100 mm
    • Drilling diameter
      18 mm
    • Body material
      Steel
    £ 7.49 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • monument tools:1950P
    • rubix:214834
    • Number of elements
      6
    • Range
      10 to 25
    £ 13.33 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bosch:2607010527
    • rubix:224A1510
    • manufacturer :2 607 010 527
    • ean:3165140446112
    • Number of elements
      5
    • Range
      4 to 10
    £ 8.91 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dewalt:DT4771-QZ
    • rubix:2003799
    • ean:5035048073049
    • Total length
      152 mm
    • Drilling diameter
      25 mm
    • Body material
      Steel
    £ 3.71 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bosch:2608596345
    • rubix:208A0842
    • manufacturer :2 608 596 345
    • ean:3165140059510
    • Total length
      600 mm
    • Drilling diameter
      14 mm
    • Body material
      HSS
    £ 12.73 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • irwin:1921997
    • rubix:2535896
    • Total length
      100 mm
    • Drilling diameter
      32 mm
    • Body material
      Steel
    £ 12.05 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bosch:2608595524
    • rubix:80188242
    • manufacturer :2 608 595 524
    • ean:3165140395496
    • Total length
      133 mm
    • Drilling diameter
      10 mm
    • Body material
      HSS
    £ 4.91 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • unbranded:D5090
    • rubix:016553
    • Drilling diameter
      32 mm
    • Body material
      HSS
    £ 5.65 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:D5087
    • rubix:016550
    • Drilling diameter
      22 mm
    • Body material
      HSS
    £ 4.18 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:D5086
    • rubix:016548
    • Drilling diameter
      19 mm
    • Body material
      HSS
    £ 3.68 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:D5085
    • rubix:016546
    • Drilling diameter
      16 mm
    • Body material
      HSS
    £ 3.53 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:D5083
    • rubix:016542
    • Drilling diameter
      10 mm
    • Body material
      HSS
    £ 3.50 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:D5088
    • rubix:016551
    • Drilling diameter
      25 mm
    • Body material
      HSS
    £ 3.76 excl. VAT
    / Each
    • In stock: Next day delivery

    • irwin:10502826
    • rubix:1322272
    • Range
      10 to 25
    £ 37.14 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dewalt:DT4535-QZ
    • rubix:2006268
    • ean:5011402385713
    • Number of elements
      5
    £ 6.95 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • irwin:10507717
    • rubix:2015233
    • ean:5706915077179
    • Drilling diameter
      25 mm
    • Body material
      HSS
    £ 17.96 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • irwin:10507716
    • rubix:2015232
    • ean:5706915077162
    • Drilling diameter
      22 mm
    • Body material
      Steel
    £ 16.27 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • irwin:1922005
    • rubix:2535904
    • Total length
      400 mm
    • Drilling diameter
      32 mm
    £ 29.92 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • irwin:1922001
    • rubix:2535900
    • Total length
      400 mm
    • Drilling diameter
      20 mm
    £ 17.06 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • irwin:10506621
    • rubix:1321180
    • Total length
      165 mm
    • Drilling diameter
      18 mm
    • Body material
      HSS
    £ 8.31 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bosch:2608595483
    • rubix:4531949
    • manufacturer :2 608 595 483
    • ean:3165140352987
    • Total length
      152 mm
    • Drilling diameter
      10 mm
    • Body material
      Steel
    £ 3.82 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bosch:2608595485
    • rubix:123A7643
    • manufacturer :2 608 595 485
    • ean:3165140353007
    • Total length
      152 mm
    • Drilling diameter
      13 mm
    • Body material
      Steel
    £ 3.82 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • irwin:1921995
    • rubix:2535894
    • Drilling diameter
      25 mm
    £ 9.36 excl. VAT
    / Each
    • In stock: Next day delivery

    • irwin:1921993
    • rubix:2535892
    • Drilling diameter
      20 mm
    £ 7.58 excl. VAT
    / Each
    • Delivery within 10-15 business days

    24 items of 26