IRWIN 6X BLUE GROOVE AUGER 18MM X 4 INCH


Irwin Blue Groove Stubby Wood Bit

References
irwin:1921992
rubix:2535891
ean:5706919219926
brand logo
brand logo
Technical specifications
Total length100 mm
Drilling diameter18 mm
Body materialSteel
See all Specifications

Product details : IRWIN 6X BLUE GROOVE AUGER 18MM X 4 INCH


The Irwin Blue Groove 6x drill bits are ideal for drilling wood and offer 6x faster drilling penetration than a standard flat bit. Their 'Tri-Flute' design allows for faster chip ejection and their full screw tips ensure ease of use and pull through

Strengths

The cutting spurs produce clean holes with minimal break out and the tampered flute reduces binding. The drill bits are also heat treated for extra durability
These stubby drill bits are 10cm (4in) long, making them ideal for drilling through joists or in enclosed areas
Tampered flute reduces binding

Applications

Designed to fit between studs in most common applications
Ideal for drilling through joists or in enclosed areas

Technical specifications


Attributes
Total length100 mm
Drilling diameter18 mm
Body materialSteel
Type of tailHexagonal
Length of cut50 mm
Show UNSPSC/ECL@SS
£ 8.01 excl. VAT
/ Each
£ 9.61 incl. VAT
  • Usually arrives within 14 working days