References
Bahco:59S/PZ1-30P
Rubix:401A6971
EAN:7314150200849

Product details : BAHCO 59S/PZ1-30P 30 BITS PZ1 25MM 1/4 STANDARD
For Pozidriv head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)
Strengths
1/4" Standard Screwdriver Bit for Pozidriv Head Screws 25 mm
Technical specifications
Attributes
| Logistic Weight | 165 g |
|---|---|
| Height | 25 mm |
| Model | 59s/pz1-30p |
| Material | high-quality alloy steel |
| Size | pz1 |
| Drive Type | 1/4 hex (din 3126 / iso 1173, style c 6.3) |
| Coating | zinc phosphate |
Show UNSPSC/ECL@SS
£ 17.93 excl. VAT
/ Each
£ 21.52 incl. VAT
- Delivery usually within ( 14 ) days
