References
Bahco:59S/PZ2-30P
Rubix:401A7409
EAN:7314150200856

Product details : BAHCO 59S/PZ2-30P 30 BITS PZ2 25MM 1/4 STANDARD
For Pozidriv head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)
Strengths
1/4" Standard Screwdriver Bit for Pozidriv Head Screws 25 mm
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Height | 25 mm |
| Model | pz2 |
| Material | high-quality alloy steel |
| Drive Type | pozidriv pz2 (1/4 connection, din 3126-e 6,3; iso 1173) |
| Coating | zinc phosphating |
Show UNSPSC/ECL@SS
£ 17.93 excl. VAT
/ Each
£ 21.52 incl. VAT
- Delivery usually within ( 14 ) days
