Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
"KNIPEX 98001/2"" OPEN JAW WRENCHES"
"KNIPEX 98001/2"" OPEN JAW WRENCHES"
Fork wrench
References
knipex:
98 00 1/2"
rubix:
388A4246
ean:
4003773019879
Technical specifications
Opening
12,7
Length
145
mm
See all Specifications
Product details
Technical specifications
Product details : "KNIPEX 98001/2"" OPEN JAW WRENCHES"
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
145
x
32
x
31
mm
Opening
12,7
Length
145
mm
Weight
60
g
Finishing
Insulated
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.22
excl. VAT
/
Each
£
27.86
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 40084646 COMBINATION SPANNER 46MM
FACOM 467.5/8 RATCHET COMB. SPANNER
FACOM 440.25 COMBINATION WRENCH 25MM
BRITOOL EXPERT COMBINATION WRENCH 36MM
STAHLWILLE 02500072 3/8 INCH DRIVE X 2 AF CROW-FOOT
BAHCO 1949Z-3/4-7/8 OPEN RING WRENCH
GEDORE 34MM OE SLOGSPANNER 133 34
FACOM 44.12X13 44 OPEN END JAW SPANNERS METRIC 12 X 13MM
STAHLWILLE 03490078 1/2 INCH DRIVE X 2.3/8 AF CROW-RING
FACOM 101.15 15 SATIN FINISH, QUICK ADJUST AW
GEDORE 8795-34 22MM SPIGOT FITTING OPEN ENDED 34MM
KNIPEX 980304 NUT DRIVERS WITH HANDLE 232MM
GEDORE 80MM RINGSLOGSPANNER 306 80
BAHCO 111Z-1.1/2 COMBINATION WRENCH 1.1/2IN
FACOM RATCHETING COMBINATION SPANNER 27MM 467B.27