STAHLWILLE 58218060 60MM OPEN-ENDED SHELL TOOL
Open Ended Shell Tool
See technical informationSee documentsReferences
Stahlwille:58218060
Rubix:226A7487
EAN:4018754109555



Documents
Product details : STAHLWILLE 58218060 60MM OPEN-ENDED SHELL TOOL
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x123x124 mm |
|---|---|
| Logistic Weight | 1330 g |
| Opening | 60 |
| Length | 95 mm |
| Type | open-end wrench |
| Finishing | nickel/chrome |
Show UNSPSC/ECL@SS
£ 235.78 excl. VAT
/ Each
£ 282.94 incl. VAT
- Usually arrives within 14 working days
