SINGLE RING SPANNER 27MM 6033920
Attachable-ring-wrench-key heavily bent 2 A
See technical informationReferences
Gedore:2 A 27
Rubix:80011135
Manufacturer :6033920
EAN:4010886603390

Product details : SINGLE RING SPANNER 27MM 6033920
Single ended ring spanner offset 27 mm Heavy-duty pattern for highest torques GEDORE vanadium steel 31CrV3, chrome-plated Special sizes available on request
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Opening | 27 |
| Length | 190 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 35.41 excl. VAT
/ Each
£ 42.49 incl. VAT
- Delivery usually within ( 8 ) days
