References
Bahco:27M/12T
Rubix:401A4713
EAN:7314150180783

Product details : BAHCO 27M/12T TUB BOX SPANNER SET C 12 PC MM
6-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
With hole to locate stud
Hardness: 42 HRC to 48 HRC
Sizes marked with * are hollow along the shank
Standard: UNE 16586
Available in black plastic pouch
SB: retail pack on a plastic info card
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
With hole to locate stud
Hardness: 42 HRC to 48 HRC
Sizes marked with * are hollow along the shank
Standard: UNE 16586
Available in black plastic pouch
SB: retail pack on a plastic info card
Strengths
Metric Double Head Socket Wrench Set
Technical specifications
Attributes
| Logistic Weight | 3350 g |
|---|---|
| Number of elements | 12 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 319.23 excl. VAT
/ Each
£ 383.08 incl. VAT
- Delivery usually within ( 14 ) days
