References
Bahco:70S/T55-2P
Rubix:401A7656
EAN:7314150260928



Product details : BAHCO 70S/T55-2P 2XBITS TORX T55 35 MM 5/16
For TORX® head screws
Suitable for use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
5/16" hex drive. DIN 3126, ISO 1173, style C8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Suitable for use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
5/16" hex drive. DIN 3126, ISO 1173, style C8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 44 g |
|---|---|
| Length | 35 mm |
| Imprint size | t55 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 13.50 excl. VAT
/ Each
£ 16.20 incl. VAT
- Delivery usually within ( 14 ) days
