References
Draper:64344
Rubix:80993268
Manufacturer :64344

Product details : DRAPER 64344 PLAIN SLOT INSERT BIT 4.5MM 1/4IN HEX 100MM
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Imprint size | 4.5mm |
| Imprint | flat |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days
