References
Bahco:CR W 05
Rubix:213A8972
EAN:7314150215539


Technical specifications
| Length | 225 mm |
|---|---|
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 4 mm² |
Product details : BAHCO CR W 05 END TERMINAL PLIER 0.5 - 4MM2
Precision crimping tool for high-quality crimp connections. The ratchet mechanism stops automatically when the correct crimping pressure is reached. Suitable for applications where a high-quality crimp connection is required.
Technical specifications
Attributes
| Logistic Weight | 635 g |
|---|---|
| Length | 225 mm |
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 4 mm² |
| Weight | 600 g |
Show UNSPSC/ECL@SS
£ 106.55 excl. VAT
/ Each
£ 127.86 incl. VAT
- Delivery usually within ( 14 ) days