References
Knipex:97 51 12 SB
Rubix:388A4104
EAN:4003773044406

Technical specifications
| Length | 260 mm |
|---|---|
| Min. crimping capacity | 6 mm² |
| Max. crimping capacity | 12 mm² |
Product details : KNIPEX 975112SB CRIMPING PLIERS 200MM
97 51 12 Crimping Pliers for Western plugs
for data cables in telecommunication and networks. for Western connectors type RJ10, RJ11/12 and RJ45. Long design with length cutter and stripping knife for unshielded ribbon telephone cables. Quick cutting and stripping of CAT-cables with high-quality blades. Precise crimping process thanks to parallel crimping. Repetitive, high crimping quality due to ratchet mechanism (unlockable). Optimum transmission of force due to lever action for fatigue-reduced operation.
Capacity: RJ 10 (4-poles) 7.65 mm RJ 11/12 (6-poles) 9.65 mm RJ 45 (8-poles) 11.68 mm Number of crimp profiles: 3 Range of applications: Western plugs
for data cables in telecommunication and networks. for Western connectors type RJ10, RJ11/12 and RJ45. Long design with length cutter and stripping knife for unshielded ribbon telephone cables. Quick cutting and stripping of CAT-cables with high-quality blades. Precise crimping process thanks to parallel crimping. Repetitive, high crimping quality due to ratchet mechanism (unlockable). Optimum transmission of force due to lever action for fatigue-reduced operation.
Professional tool for cutting and stripping unshielded ribbon telephone cables. For crimping 4-, 6- and 8-pole Western plugs type RJ 10 (7.65 mm width), type RJ 11/12 (9.65 mm width) and type RJ 45 (11.68 mm width). Exact crimping process due to parallel crimping. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Optimum transmission of force due to lever action for fatigue-reduced operation. With length cutter and stripping knife for ribbon cables 6 and 12 mm length. Head burnished, two-colour dual component handles. With additional stripping device for round cables. Chrome vanadium electric steel in special quality, oil-hardened
Technical specifications
Attributes
| Length | 260 mm |
|---|---|
| Min. crimping capacity | 6 mm² |
| Max. crimping capacity | 12 mm² |
| Weight | 553 g |
Show UNSPSC/ECL@SS
£ 105.96 excl. VAT
/ Each
£ 127.15 incl. VAT
- Delivery usually within ( 14 ) days





