GEDORE BOOTLACE CRIMP TOOL 8141

Precision crimping pliers for end sleeve conductor 8141

See technical information
References
Gedore:8141
Rubix:118A5728
Manufacturer :1830759
EAN:4010886855133
brand logo
Technical specifications
Length197 mm
Min. crimping capacity0.5 mm²
Max. crimping capacity6 mm²
See all Specifications

Product details : GEDORE BOOTLACE CRIMP TOOL 8141


Precision crimping wrench for conductor end-sleeves Flexible and lightweight For right and left-handers Positive locking to ensure crimping completion Releasing mechanism to remove incorrect crimping and blockades Precision eccentric setting for constant crimp quality and calibrating function Field of application: Self-adjusting from 0.5 to 6 mm2 / AWG 22- AWG 10

Technical specifications


Attributes
Logistic Weight423 g
Length197 mm
Min. crimping capacity0.5 mm²
Max. crimping capacity6 mm²
Weight423 g
Show UNSPSC/ECL@SS
£ 202.43 excl. VAT
/ Each
£ 242.92 incl. VAT
  • Delivery usually within ( 22 ) days