Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KLEIN TOOLS VDV226-107 COMPACT RATCHETING MODULAR CRIMPER (L)133
KLEIN TOOLS VDV226-107 COMPACT RATCHETING MODULAR CRIMPER (L)133
Ratcheting Data Cable Crimper
References
klein tools:
VDV226-107
rubix:
234A6739
Technical specifications
Min. crimping capacity
0.08
mm²
Max. crimping capacity
0.34
mm²
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLEIN TOOLS VDV226-107 COMPACT RATCHETING MODULAR CRIMPER (L)133
Klein Compact Ratcheting Modular Crimper (L)133 mm
Technical specifications
Attributes
Min. crimping capacity
0.08
mm²
Max. crimping capacity
0.34
mm²
Number of elements
1
Weight
318
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 974930 EXCHANGEABLE CRIMPING DIES
KNIPEX 975205 CRIMP LEVER PLIERS 250MM
KNIPEX 975236SB CRIMP LEVER PLIERS 220MM
KNIPEX 974995 POSITIONING AID
KNIPEX 9721215B CRIMPING PLIERS 230MM
MAUN 5716-240 BOOTLACE FERRULE CRIMPING PLIER 0.5 MM TO 16 MM
KNIPEX 973905 SPARE DIE NON-INSUL OPEN PLUGS 97330X 4.8 + 6.3MM
KNIPEX 9722240SB CRIMPING PLIERS 240MM
KNIPEX 974919 EXCHANGEABLE CRIMPING DIES
KNIPEX 975209 CRIMP LEVER PLIERS 250MM
KNIPEX 975233 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 975238SB CRIMP LEVER PLIERS 220MM
KNIPEX 974914 EXCHANGEABLE CRIMPING DIES
ROEBUCK CRIMPING KIT - SMALL
KNIPEX 975425 CRIMP LEVER PL. MICROFIT TM BY MOLEXLLC 190MM