References
Facom:985966
Rubix:156A0706
EAN:3148519859669




Technical specifications
| Length | 255 mm |
|---|---|
| Min. crimping capacity | 4 mm² |
| Max. crimping capacity | 10 mm² |
Product details : FACOM CRIMPING PLIERS 985966
Crimping pliers for tubular lugs
- Ratchet with possibility of unlocking in case of improper operation.
- Sleeve lengthened for a grip with 2 hands.
- Capacity 4 to 10 mm².
- Comfort fit.
- Length: 255 mm
Weight: 500 g Standard: NFC 20-130
- Ratchet with possibility of unlocking in case of improper operation.
- Sleeve lengthened for a grip with 2 hands.
- Capacity 4 to 10 mm².
- Comfort fit.
- Length: 255 mm
Weight: 500 g Standard: NFC 20-130
Strengths
• Unlocking always accessible. • Inverted crimping: positioning of the tip on the fixed part for greater efficiency and precision. Shape allowing the wedging of the hand. • Soft touch
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Packaged dimensions (D x W x H) | 260x80x50 mm |
| Package weight | 620 g |
| Length | 255 mm |
| Min. crimping capacity | 4 mm² |
| Max. crimping capacity | 10 mm² |
| Weight | 500 g |
Show UNSPSC/ECL@SS
£ 233.50 excl. VAT
/ Each
£ 280.20 incl. VAT
- Delivery usually within ( 14 ) days