KNIPEX 975308 CRIMPING PLIERS F. CABLE LINKS 190MM
Self-Adjusting Crimping Pliers for wire ferrules
See technical informationReferences
Knipex:97 53 08
Rubix:1569787
EAN:4003773040187






Technical specifications
| Length | 190 mm |
|---|---|
| Min. crimping capacity | 0.08 mm² |
| Max. crimping capacity | 10 mm² |
Product details : KNIPEX 975308 CRIMPING PLIERS F. CABLE LINKS 190MM
97 53 08 Self-Adjusting Crimping Pliers for wire ferrules
For crimping wire ferrules according to DIN 46228 parts 1 + 4. Self-adjusting adaptation to the desired wire ferrule size: no wrong crimps caused by using the wrong die. Frontal insertion of the wire ferrules into the pliers. Repetitive, high crimping quality due to ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Handy shape and low weight provide high operation comfort. Approved crimping according to UL in conjunction with KNIPEX wire ferrules 97 99 330 - 399. compression from 0.08 - 10.0 mm² in one profile. wire ferrules up to 2.5 mm² can also be loaded parallelly from the side. suitable in particular for all twin wire ferrules up to 2 x 4 mm² or 2 x AWG 12.
Application: Wire ferrules Capacity in square millimetres: 0.08 — 10 mm² Number of crimp profiles: 1 AWG: 28 — 8
For crimping wire ferrules according to DIN 46228 parts 1 + 4. Self-adjusting adaptation to the desired wire ferrule size: no wrong crimps caused by using the wrong die. Frontal insertion of the wire ferrules into the pliers. Repetitive, high crimping quality due to ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Handy shape and low weight provide high operation comfort. Approved crimping according to UL in conjunction with KNIPEX wire ferrules 97 99 330 - 399. compression from 0.08 - 10.0 mm² in one profile. wire ferrules up to 2.5 mm² can also be loaded parallelly from the side. suitable in particular for all twin wire ferrules up to 2 x 4 mm² or 2 x AWG 12.
Compression from 0.08 - 10.0 mm² in one profile. End sleeves (ferrules) up to 2.5 mm² can also be loaded parallely from the side. Suitable in particular for all twin end sleeves (ferrules) up to 2 x 4 mm² or 2 x AWG 10. For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4. For solder-free electrical connections. Front loading of the end sleeves (ferrules) into the tool. Simple handling as a result of self-adjustment to the size of the end sleeve (ferrule). With square crimping for optimum contact areas in the clamp connection. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force due to lever action for fatigue-reduced operation. Handy shape and low weight provide high operation comfort. Chrome vanadium electric steel in special quality, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 235x75x20 mm |
|---|---|
| Logistic Weight | 477 g |
| Length | 190 mm |
| Min. crimping capacity | 0.08 mm² |
| Max. crimping capacity | 10 mm² |
| Weight | 477 g |
Show UNSPSC/ECL@SS
£ 166.53 excl. VAT
/ Each
£ 199.84 incl. VAT
- In stock: Next day delivery