References
Knipex:97 52 63 DG
Rubix:241A0382
EAN:4003773063209





Technical specifications
| Length | 190 mm |
|---|---|
| Min. crimping capacity | 0.08 mm² |
| Max. crimping capacity | 2.5 mm² |
Product details : KNIPEX 975263DG FOUR PIERCE CRIMPING PLIER 195MM
Crimping capacity can be adjusted in increments of 0.01 mm. With digital display of the preset crimping capacities and possibility of re-calibration via RESET function with electronic wear monitoring. Adjustment in mm, inches or comparable selection positions according to MIL. Pliers in a plastic case with foam insert and standard locator for precise positioning of the contacts. For crimping turned contacts. For solder-free electrical connections. Four-mandrel crimping for exact crimping performance. Mandrel gauge to check the basic setting. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force due to lever action for fatigue-reduced operation. High operation comfort thanks to handy shape. Chrome vanadium electric steel in special quality, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x225x50 mm |
|---|---|
| Length | 190 mm |
| Min. crimping capacity | 0.08 mm² |
| Max. crimping capacity | 2.5 mm² |
| Weight | 388 g |
Show UNSPSC/ECL@SS
£ 887.54 excl. VAT
/ Each
£ 1,065.05 incl. VAT
- Delivery usually within ( 14 ) days