References
Bahco:RB-SET2-M06X-5P
Rubix:401A6811
Manufacturer :RB-SET2-M06X-5P
EAN:7314150501618




Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical; cylindrical round nose; spherical; curved round nose; conical round nose |
| Total length | 20 mm |
Product details : BAHCO RB-SET2-M06X-5P TC ROT BURR SET2 METAL 6MM 5P
Universal rotary burr 5 pc set with popular shapes for fine chipping with more user-friendly X-cut style
Rapid stock removal in a broad range of materials such as steel, copper, cast iron and nickel alloys
Deburring of edges and different surfaces
Indispensable tool, used in many industrial sectors such as aerospace, automotive, railway, marine, foundries, die & mould, power generation, oil & gas, etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is indicated in addition to the type of cut for each rotary burr
Type of cut: M = Medium with double cut
Stock standard: X = yes
Rapid stock removal in a broad range of materials such as steel, copper, cast iron and nickel alloys
Deburring of edges and different surfaces
Indispensable tool, used in many industrial sectors such as aerospace, automotive, railway, marine, foundries, die & mould, power generation, oil & gas, etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is indicated in addition to the type of cut for each rotary burr
Type of cut: M = Medium with double cut
Stock standard: X = yes
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical; cylindrical round nose; spherical; curved round nose; conical round nose |
| Total length | 20 mm |
| Head diameter | 10 mm |
| Scope of application | universal |
| Capacity length | 20 mm |
| Type of cut | medium (double cut) - x-cut |
Show UNSPSC/ECL@SS
£ 98.03 excl. VAT
/ Each
£ 117.64 incl. VAT
- Delivery usually within ( 14 ) days