GARRYSON GT3200 CARBIDE BURR


ATA Tools Carbide Miller File

References
ata garryson:GT3200
rubix:80046087
brand logo
brand logo
Technical specifications
Tail diameter3 mm
Shape of headBall nosed cylinder
Total length38 mm
See all Specifications

Product details : GARRYSON GT3200 CARBIDE BURR


Ata tools rotary carbide miller care designed for general deburring where accessibility is a problem. Manufactured to strict quality control standards - incorporates 100% inspection of brazed joints. Combination of ATA air tool with Long Shank Range - gives a guaranteed smoother grinding operation

Strengths

Improved application access
Greater manoeuvrability than a standard bur
Maintaining stock removal
CNC machined - high consistent quality

Applications

Deburring

Technical specifications


Attributes
Tail diameter3 mm
Shape of headBall nosed cylinder
Total length38 mm
Head diameter3 mm
Capacity length13 mm
Show UNSPSC/ECL@SS
£ 7.99 excl. VAT
/ Each
£ 9.59 incl. VAT
  • Usually arrives within 14 working days