References
Unbranded:TA030152S30
Rubix:222596


Technical specifications
| Tail diameter | 3 mm |
|---|---|
| Shape of head | cylindrical |
| Total length | 13 mm |
Product details : ROEBUCK TA030152S30 CARBIDE BURR DIAMOND CUT CYLINDER 3 X 13 X 3MM SHA
Standard and Diamond cut Burrs
Technical specifications
Attributes
| Tail diameter | 3 mm |
|---|---|
| Shape of head | cylindrical |
| Total length | 13 mm |
| Head diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
- In stock: Next day delivery