Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
T9600 GARRYSON BURR
T9600 GARRYSON BURR
ATA Miller Tool
References
ata garryson:
T9600
rubix:
4536592
Technical specifications
Tail diameter
6
mm
Shape of head
Ball nosed tree
Total length
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : T9600 GARRYSON BURR
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Ball nosed tree
Total length
65
mm
Head diameter
10
mm
Capacity length
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.72
excl. VAT
/
Each
£
38.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 21122626 TC-BURRS SPG 1020/6 C3 PLUS
CUTLINE 863201 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 16X25-6
CUTLINE 863121 SOLID CARBIDE BURR MOD B CYLIND STEELCUT 9,5X19-6
GARRYSON GT3200 CARBIDE BURR
PFERD 21222753 TC-BURRS SPG 0613/3 C5
DORMER P8113.0X3.0 BURR 3.00 MM X 3.00 MM 6814142
ROEBUCK KA61220-6 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 19 X 6MM-TA13
PFERD 21134826 TC-BURRS TRE 0610/6 C3 PLUS
CUTLINE 863167 CARBIDE BURR MOD D SPHERICAL SINGCUT 8X7,2-6
ROEBUCK TA130252P60 CARBIDE BURR CYLINDRICAL 6MM SHANK 13 X 25
CUTLINE 863231 CARBIDE BURR MOD L CONICAL ROUND S STEEL 9,5X27-6
DORMER P80516.0X6.0 BURR 16.00 MM X 6.00 MM 6814116
CUTLINE 863165 CARBIDE BURR MOD D SPHERICAL SINGCUT 3X2,7-3
CUTLINE 863141 CARBIDE BURR MOD C ROUNDEND STEELCUT 9,5X19-6
PFERD 21235053 TC-BURRS TRE 0610/3 C5