BAHCO 6Z-9/16-5/8 OPEN END WRENCH


Double Open End Wrench

References
bahco:6Z-9/16-5/8
rubix:121A6901
ean:7314151832575
brand logo
brand logo
Technical specifications
Opening9/16
Length183 mm
See all Specifications

Product details : BAHCO 6Z-9/16-5/8 OPEN END WRENCH


Strengths

•Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint

Technical specifications


Attributes
Logistic Weight95 g
Opening9/16
Length183 mm
Weight98 g
Finishingchromed
Number of sides2
Typeflat wrench
Compositionalloy steel
Show UNSPSC/ECL@SS
£ 9.71 excl. VAT
/ Each
£ 11.65 incl. VAT
  • Usually arrives within 14 working days