GEDORE 1 B 1.5/8AF 1B SERIES COMBINATION SPANNER 1.5/8 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 1.5/8AF
Rubix:2515698
Manufacturer :6007330
EAN:4010886600733

Product details : GEDORE 1 B 1.5/8AF 1B SERIES COMBINATION SPANNER 1.5/8 INCH A/F
Combination spanner 1.5/8" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 1457 g |
|---|---|
| Opening | 1 7/16 |
| Length | 520 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 113.60 excl. VAT
/ Each
£ 136.32 incl. VAT
- Delivery usually within ( 8 ) days
