10 series double open ended spanners, MOTOR
Opening | 22x24 |
---|---|
Length | 250 mm |
Logistics dimensions (L x W x H) | 8x53x253 mm |
---|---|
Logistic Weight | 232 g |
Opening | 22x24 |
Length | 250 mm |
Weight | 225 g |
Finishing | chromed |
Type | flat wrench |
Usually arrives within 14 working days