References
Bahco:168-23
Rubix:401A6398
Manufacturer :168-23
EAN:7314150419418



Product details : BAHCO 168-23 16MM RING END 23
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 25 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 25 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Technical specifications
Attributes
| Opening | 23 mm |
|---|---|
| Length | 69 mm |
| Type | box wrench |
| Diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 72.83 excl. VAT
/ Each
£ 87.40 incl. VAT
- Delivery usually within ( 14 ) days
