STAHLWILLE 40060909 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 9MM
ELECTRIC 12 Double open-ended wrenches, small
See technical informationSee documentsReferences
Stahlwille:40060909
Rubix:2018345
EAN:4018754018604



Documents
Product details : STAHLWILLE 40060909 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 9MM
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x19x103 mm |
|---|---|
| Logistic Weight | 19 g |
| Opening | 9 |
| Length | 103 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.77 excl. VAT
/ Each
£ 11.72 incl. VAT
- Usually arrives within 14 working days
