STAHLWILLE 02200019 3/8 INCH DRIVE X 19MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02200019
Rubix:8083540
EAN:4018754003563



Documents
Product details : STAHLWILLE 02200019 3/8 INCH DRIVE X 19MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x38x44 mm |
|---|---|
| Logistic Weight | 64 g |
| Opening | 19 |
| Length | 42.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 39.29 excl. VAT
/ Each
£ 47.15 incl. VAT
- In stock: Next day delivery
